Single Cartridge Pusher Mechanical Seal
- Mfr # C100006330
- Zoro # G423944766
product price:Â
$
1,076.99
/ea
Free Shipping & Returns
Key Features
Chamber Bore Diameter - Minimum
65 mm
Cartridge Style
Single
For Shaft Diameter
45 mm
Gland Gasket Material
PTFE
Chamber Depth - Minimum
16.8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C100006330
- Zoro #
- G423944766
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Chamber Bore Diameter - Minimum
- 65 mm
- For Shaft Diameter
- 45 mm
- Chamber Depth - Minimum
- 16.8 mm
- Chamber Bore Diameter - Maximum
- 74 mm
- Installed Outer Diameter - Maximum
- 127 mm
- Gland Slot Diameter - Maximum
- 14.2 mm
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- Gland Bolt Circle Diameter - Minimum
- 98.4 mm
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.