Shop FLOWSERVE
See all product information
Create Account
Single Cartridge Pusher Mechanical Seal
- Mfr # C100006350
- Zoro # G723944398
product price:Â
$
1,584.99
/ea
Free Shipping & Returns
Key Features
For Shaft Diameter
65 mm
Gland Plate Port Function
Flush
Gasket Material
FKM
Gland Bolt Circle Diameter - Minimum
140 mm
Chamber Bore Diameter - Maximum
116 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C100006350
- Zoro #
- G723944398
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- For Shaft Diameter
- 65 mm
- Gland Bolt Circle Diameter - Minimum
- 140 mm
- Chamber Bore Diameter - Maximum
- 116 mm
- Chamber Bore Diameter - Minimum
- 100 mm
- Dimensional Standard
- ANSI/ASME B73.1, ANSI/ASME B73.2
- Chamber Depth - Minimum
- 22.1 mm
- Gland Slot Diameter - Maximum
- 13.5 mm
- Installed Outer Diameter - Maximum
- 190 mm
Description
Single Cartridge Pusher Mechanical Seal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.