Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump, 1/2" NPTF, 295 Max. GPH, Brass

  • Mfr # PA900

  • Zoro # G2887652


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure (PSI)
260 psi
Relief Pressure Max. (PSI)
260 psi
Body Material
Brass
External Relief
Not Required
Mounting
Carbonator Clamp Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PA900
Zoro #
G2887652
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
4.1 in
Shaft Outer Diameter
1/8 in
Manufacturer Warranty Length
15 mo
Media Intake Connection Size
1/2 in
Overall Width
4.4 in
Overall Height
3.9 in
Discharge Connection Size
1/2 in

Details

Item
Rotary Vane Pump
Max. Pressure (PSI)
260 psi
Relief Pressure Max. (PSI)
260 psi
Body Material
Brass
External Relief
Not Required
Mounting
Carbonator Clamp Style
Min. Flow Rate (GPH)
280 gph
Max. Temp. (F)
158 Degrees F
Max. Flow (GPH)
295 gph
GPH of Water @ 50 PSI
292 gph
By-Pass
No
GPH of Water @ 100 PSI
290 gph
Inlet/Outlet NPTF (In.)
1/2 in
Shaft
Stainless Steel
GPH of Water @ 200 PSI
284 gph
Compliance
NSF
GPH of Water @ 250 PSI
280 gph
GPH
295 gph
GPH of Water @ 150 PSI
287 gph
Vane Material
Carbon
Shaft Material
Stainless Steel
Flow Rate @ 150 psi
255 gph
Feet of Head - Maximum
240 psi
Includes Filter
No
For Media Type
Water
Flow Rate @ 250 psi
280 gph
Flow Rate @ 50 psi
258 gph
Flow Rate - Minimum
252 gph
Standards
NSF
Flow Rate - Maximum
260 gph
Operating Temperature - Maximum
158 Degrees F
Compatible Motor Frame
48Y NEMA, 56C NEMA, M71, M80 IEC
Media Intake Connection Type
FNPT
Operating Pressure - Maximum
290 psi
Viscosity - Maximum
150 cps
NSF 169 Listed
Yes
Discharge Connection Type
FNPT
Flow Rate @ 200 psi
250 gph
Flow Rate @ 100 psi
257 gph
Seal Material
Buna-N
Operating Temperature - Minimum
23 Degrees F

Description

Rotary Vane Pump, Flow Rate - Maximum 260 gph, Feet of Head - Maximum 240 psi, Mounting Type Carbonator Clamp, Compatible Motor Frame 48Y NEMA, 56C NEMA, M71, M80 IEC, Media Intake Connection Size 1/2 in, Media Intake Connection Type FNPT, Discharge Connection Size 1/2 in, Discharge Connection Type FNPT, Vane Material Carbon, Includes Filter No, Filter Rating - Maximum Not Applicable, For Media Type Water, NSF 169 Listed Yes, Operating Pressure - Maximum 290 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.