Shop FLUID-O-TECH
See all product information
Create Account
Rotary Vane Pump, SS, 105 gph
- Mfr # PA311-33M
- Zoro # G822785410
product price:Â
$
518.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Drive Type
Direct Drive
Viscosity - Maximum
1.25 cps
Operating Temperature - Minimum
45 Degrees F
Flow Rate - Maximum
105 gph
Vane Material
Carbon Graphite
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PA311-33M
- Zoro #
- G822785410
- UPC #
- -
- Country of Origin
- United States
- Drive Type
- Direct Drive
- Viscosity - Maximum
- 1.25 cps
- Operating Temperature - Minimum
- 45 Degrees F
- Flow Rate - Maximum
- 105 gph
- Vane Material
- Carbon Graphite
- Standards
- CSA, NSF, UL, WRAS Approved
- Feet of Head - Maximum
- 599.88 ft
- Chemical Compatibility
- Glycol, Mineral Oil, Petroleum Oil, Water
- Nameplate Voltage
- 115/230V AC
- Seal Material
- Buna-N
- Horsepower - Maximum
- 1/3 hp
- Item
- Rotary Vane Pump
- Shaft Material
- Stainless Steel
- Includes Strainer
- No Strainer Included
- Housing Material
- Stainless Steel
- Seal Type
- Mechanical
- Operating Pressure - Maximum
- 260 psi
Dimensions
- Discharge Diameter
- 3/8 in
Description
Rotary Vane Pump, Housing Material Stainless Steel, Nameplate Voltage 115/230V AC, Operating Pressure - Maximum 260 psi, Flow Rate - Maximum 105 gph, Vane Material Carbon Graphite, Viscosity - Maximum 1.25 cps, Seal Type Mechanical, Seal Material Buna-N, Operating Temperature - Minimum 45 Degrees F, Horsepower - Maximum 1/3 hp, Feet of Head - Maximum 599.88 ft, Shaft Material Stainless Steel, Standards CSA, NSF, UL, WRAS Approved
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.