POWER QUALITY ANALYZER

  • Mfr # FLUKE-1773/BASIC

  • Zoro # G022885866


product price:  $9,301.99
/ea
Free Shipping & Returns

Key Features

Includes
AC285 Black Alligator Clips (Set of Four), AC285 Green Alligator Clip, Black 1 m USB-C Cable, Cable Marker Set (for Voltage and Current), FLK-17XX 0.18 m Test Lead Set, Fluke-174X-MA-C8 Wall Outlet Adapter, Fluke-17XX Flat Cable Voltage Test Lead 3-Phase+N, Green Test Lead, Line Cords (US, EU, UK, AUS, BRA)
IP Rating
IP50
Minimum DC Current Measured
20 A
AC Magnitude Calculation
True RMS
Includes Software
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FLUKE-1773/BASIC
Zoro #
G022885866
UPC #
0195112018507
Country of Origin
Romania

Dimensions

Tool Height
2.4 in
Tool Length
11 in
Tool Width
7.5 in
Manufacturer Warranty Length
1 yr (Including Battery), 2 yr (Battery Not Included)

Details

Item
POWER QUALITY ANALYZER
Includes
AC285 Black Alligator Clips (Set of Four), AC285 Green Alligator Clip, Black 1 m USB-C Cable, Cable Marker Set (for Voltage and Current), FLK-17XX 0.18 m Test Lead Set, Fluke-174X-MA-C8 Wall Outlet Adapter, Fluke-17XX Flat Cable Voltage Test Lead 3-Phase+N, Green Test Lead, Line Cords (US, EU, UK, AUS, BRA)
IP Rating
IP50
Minimum DC Current Measured
20 A
AC Magnitude Calculation
True RMS
Includes Software
Yes
Minimum Operating Temperature
-10 Degrees C
Harmonic Capture
9 to 50th
CAT Safety Rating
CAT III 600V, CAT IV 1000V
Standards
EN 50160 + GOST + NEQUAL + NETCODE + FOL, IEC 60721-3-3, IEC 61010-1, IEEE 1459
Features
At-a-Glance Power Quality Health for Faster Troubleshooting, Automatically Measure Power and Power Quality Parameters, Capture High-Speed Transients upto 8 kV, Easily View V/A/Hz, Power, Dips, Swells, and Harmonics Data, Power Directly from Measurement Circuit without a Line Cord
Minimum AC Current Measured
40 mA
Power Source
Battery
Maximum AC Voltage Measured
1,000 V
Minimum AC Voltage Measured
50 V
Maximum AC Current Measured
6,000 A
Testing Functions
AC Voltage, Current, DC Voltage, Frequency, Total Harmonic Distortion
Minimum DC Voltage Measured
50 V
Data Logger
Yes
Data Output Type
Ethernet, Cellular, USB, Bluetooth
Maximum Operating Temperature
50 Degrees C
Maximum DC Voltage Measured
1,000 V
Frequency Rating
42.5 to 69 Hz
Current Channels
4
Voltage Accuracy
0.1%
Maximum Wattage
10,392 mW
Display Type
Digital
Voltage Channels
4
Calibration Certificate Included
Traceable without Data
For Phase
Three
Digital Memory Capacity
8 GB
Input Impedance
10 megaohms between P-P and P-N, 5 megaohms between P-PE and N-PE

Description

POWER QUALITY ANALYZER, CAT Safety Rating CAT III 600V, CAT IV 1000V, Current Channels 4, Data Logger Yes, For Phase Three, Includes AC285 Black Alligator Clips (Set of Four), AC285 Green Alligator Clip, Black 1 m USB-C Cable, Cable Marker Set (for Voltage and Current), FLK-17XX 0.18 m Test Lead Set, Fluke-174X-MA-C8 Wall Outlet Adapter, Fluke-17XX Flat Cable Voltage Test Lead 3-Phase+N, Green Test Lead, Line Cords (US, EU, UK, AUS, BRA), Maximum AC Current Measured 6,000 A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.