POWER QUALITY ANALYZER

  • Mfr # FLUKE-1777/BASIC

  • Zoro # G122886206


product price:  $15,889.99
/ea
Free Shipping & Returns

Key Features

Sampling Rate
20 MHz
Includes
AC285 Black Alligator Clips (Set of Four), AC285 Green Alligator Clip, Black 1 m USB-C Cable, Cable Marker Set (for Voltage and Current), FLK-17XX 0.18 m Test Lead Set, Fluke-174X-MA-C8 Wall Outlet Adapter, Fluke-1777 Hardcase Rolling Hard Case, Fluke-17XX Flat Cable Voltage Test Lead 3-Phase+N, Green Test Lead, Line Cords (US, EU, UK, AUS, BRA)
Frequency Rating
42.5 to 69 Hz
Manufacturer Warranty Length
1 yr (Including Battery), 2 yr (Battery Not Included)
Input Impedance
10 megaohms between P-P and P-N, 5 megaohms between P-PE and N-PE
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FLUKE-1777/BASIC
Zoro #
G122886206
UPC #
0195112018569
Country of Origin
Romania

Dimensions

Manufacturer Warranty Length
1 yr (Including Battery), 2 yr (Battery Not Included)
Tool Height
2.4 in
Tool Length
11 in
Tool Width
7.5 in

Details

Item
POWER QUALITY ANALYZER
Sampling Rate
20 MHz
Includes
AC285 Black Alligator Clips (Set of Four), AC285 Green Alligator Clip, Black 1 m USB-C Cable, Cable Marker Set (for Voltage and Current), FLK-17XX 0.18 m Test Lead Set, Fluke-174X-MA-C8 Wall Outlet Adapter, Fluke-1777 Hardcase Rolling Hard Case, Fluke-17XX Flat Cable Voltage Test Lead 3-Phase+N, Green Test Lead, Line Cords (US, EU, UK, AUS, BRA)
Frequency Rating
42.5 to 69 Hz
Input Impedance
10 megaohms between P-P and P-N, 5 megaohms between P-PE and N-PE
Display Type
Digital
Power Source
Battery
Features
At-a-Glance Power Quality Health for Faster Troubleshooting, Automatically Measure Power and Power Quality Parameters, Capture High-Speed Transients upto 8 kV, Easily View V/A/Hz, Power, Dips, Swells, and Harmonics Data, Power Directly from Measurement Circuit without a Line Cord
Digital Memory Capacity
32 GB
Voltage Accuracy
0.1%
Maximum DC Voltage Measured
1,000 V
Maximum AC Current Measured
6,000 A
Data Logger
Yes
Maximum AC Voltage Measured
1,000 V
Minimum DC Voltage Measured
50 V
CAT Safety Rating
CAT III 600V, CAT IV 1000V
Maximum Wattage
10,392 mW
Harmonic Capture
9 to 50th
Data Output Type
Ethernet, Cellular, USB, Bluetooth
For Phase
Three
Current Channels
4
Minimum DC Current Measured
20 A
Maximum Operating Temperature
50 Degrees C
Testing Functions
AC Voltage, Current, DC Voltage, Frequency, Total Harmonic Distortion
Minimum AC Voltage Measured
50 V
Voltage Channels
4
Includes Software
Yes
IP Rating
IP50
Calibration Certificate Included
Traceable without Data
AC Magnitude Calculation
True RMS
Standards
EN 50160 + GOST + NEQUAL + NETCODE + FOL, IEC 60721-3-3, IEC 61010-1, IEEE 1459
Minimum Operating Temperature
-10 Degrees C
Minimum AC Current Measured
40 mA

Description

POWER QUALITY ANALYZER, CAT Safety Rating CAT III 600V, CAT IV 1000V, Current Channels 4, Data Logger Yes, For Phase Three, Includes AC285 Black Alligator Clips (Set of Four), AC285 Green Alligator Clip, Black 1 m USB-C Cable, Cable Marker Set (for Voltage and Current), FLK-17XX 0.18 m Test Lead Set, Fluke-174X-MA-C8 Wall Outlet Adapter, Fluke-1777 Hardcase Rolling Hard Case, Fluke-17XX Flat Cable Voltage Test Lead 3-Phase+N, Green Test Lead, Line Cords (US, EU, UK, AUS, BRA)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.