Replac Fuse, Blk/Grn/Rd, InsulationTesters
- Mfr # FLK-167X
- Zoro # G124161820
product price:Â
$
13.19
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Compatible with Brand
Fluke
Compatible with Series
1670
Compatible with Manufacturer Model Number
1672, 1673 FC, 1674 FC
Compatible Test Instruement
Insulation Testers
CAT Safety Rating
CAT III 1000V, CAT IV 600V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLK-167X
- Zoro #
- G124161820
- UPC #
- 0195112128893
- Country of Origin
- Mexico
- Compatible with Brand
- Fluke
- Compatible with Series
- 1670
- Compatible with Manufacturer Model Number
- 1672, 1673 FC, 1674 FC
- Item
- Replacement Fuse
- Compatible Test Instruement
- Insulation Testers
- CAT Safety Rating
- CAT III 1000V, CAT IV 600V
- Product Type
- Replacement Fuse
- Cable/Lead Color
- Black, Green, Red
- Includes
- Replacement Fuse
- Compatible Manufacturer Part Number
- 1672, 1673 FC, 1674 FC
- Compatible Manufacturer Model Number
- 1672, 1673 FC, 1674 FC
- Compatible Series
- 1670
- For Use With
- 1670
Dimensions
- Manufacturer Warranty Length
- 90 days
Description
Replacement Fuse, CAT Safety Rating CAT III 1000V, CAT IV 600V, Cable/Lead Color Black, Green, Red, Includes Replacement Fuse, Test Lead Length Not Applicable, Product Type Replacement Fuse, Compatible with Brand Fluke, Compatible with Grainger Part Number 842V15, 842V16, 842V17, Compatible with Manufacturer Model Number 1672, 1673 FC, 1674 FC, Compatible with Series 1670, Manufacturer Warranty Length 90 days
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.