Vibration Tester
- Mfr # FLUKE-810/2026
- Zoro # G024175941
product price:Â
$
18,181.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Battery Voltage
14.8V
Minimum Operating Temperature
32 Degrees F
Batteries Included
Yes
Frequency Ranges
2 Hz to 20 kHz
Auto Power Off
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLUKE-810/2026
- Zoro #
- G024175941
- UPC #
- 0195112151945
- Country of Origin
- United States
- Item
- Vibration Tester
- Battery Voltage
- 14.8V
- Minimum Operating Temperature
- 32 Degrees F
- Batteries Included
- Yes
- Frequency Ranges
- 2 Hz to 20 kHz
- Auto Power Off
- Yes
- Acceleration Measurement - Maximum
- 80 g
- Accuracy
- +/-5%
- Features
- Includes
- Accelerometer Quick-Disconnect Cable, Carrying Case, Getting Started Guide, Illustrated Quick Reference Guide, Magnet Mount, Mini USB to USB Cable, Mounting Pad Kit with Adhesive, Shoulder Strap and Adjustable Hand Strap, Smart Battery Pack with Cable and Adapters, Tri-Axial Accelerometer
- Calibration Certificate Type
- Available Separately
- Digital Display Screen Type
- TFT LCD
- Interface
- USB
- Bearing/Gear Check
- Yes
- Maximum Operating Temperature
- 122 Degrees F
- Battery Run Time
- 8 hr
- Alert Type
- Digital Display
- Testing Functions
- Acceleration, Bearing Damage
Dimensions
- Manufacturer Warranty Length
- 3 yr
- Fits Chest Size
Description
Vibration Tester, Accuracy +/-5 Percent, Acceleration Measurement - Maximum 80 g, Maximum Velocity Measured Not Applicable, Minimum Velocity Measured Not Applicable, Auto Power Off Yes, Batteries Included Yes, Battery Chemistry Lithium Ion, Alert Type Digital Display, Battery Run Time 8 hr, Battery Voltage 14.8V, Calibration Certificate Type Available Separately, Digital Display Screen Type TFT LCD, Manufacturer Warranty Length 3 yr, Minimum Operating Temperature 32 Degrees F
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.