Drum Pump, Stainless Steel, 47" Long, Air Operated Motor, 470W Power, 9 ft UHMWPE Hose

  • Mfr # 24-ZORO0156

  • Zoro # G406080306


product price:  $2,828.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

For Use With
Chemical Service
Includes
Pump Tube, Air Operated Motor, Hose
Motor Type
Air operated
Outlet Size
1 in barb
Housing Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
24-ZORO0156
Zoro #
G406080306
UPC #
-
Country of Origin
Germany

Dimensions

Outlet Size
1 in barb
Length
47 in (1200 mm)

Details

For Use With
Chemical Service
Includes
Pump Tube, Air Operated Motor, Hose
Motor Type
Air operated
Housing Material
Stainless Steel

Description

F424ExS 43/38 47"pump , F416-2EX air motor, 9 ft hose, hose clip.
FLUX air operated F424 47” sealless drum pump for totes/IBCs in S.S./FKM construction. Includes F416-2EX air operated motor, 9 foot length of UHMWPE hose and a stainless steel hose clamp.
Details: 1200 mm (47”) tube length for use in totes/IBCs or smaller containers, 43 mm (1.7”) tube OD, high flow axial impeller, Max flow: 63 GPM*, Max head: 42 ft*, Max. viscosity: 1200 cPs, Temp range: 32 degrees F - 212 degrees F, air operated motor, 470W motor capacity, 1” ID UHMWPE hose. Quality Products - Made in Germany.
*As tested with water at 68 degrees F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.