10.2 LONG/FLAT
Mfr # FD1020LF
Zoro # G614533670
product price:Â $252.99
/ea
Free Shipping & Returns
Key Features
Collar Forming
No
Drill Type
Long/Flat
For Thread Type
UNC
Primary Material Application
Mild Steel
Maximum Material Thickness
5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FD1020LF
Zoro #
G614533670
UPC #
-
Country of Origin
Belgium
Dimensions
Maximum Material Thickness
5 mm
Nominal Drill Size
10.2 mm
For Thread Size
7/16"-14
Collet Size
12
Details
Item
Drill Bit
Collar Forming
No
Drill Type
Long/Flat
For Thread Type
UNC
Primary Material Application
Mild Steel
Required Speed
2,000 RPM
Product Type
Drill Bit and End Mill Sharpener
Required Horsepower
2 1/2 hp
Compatible Toolholder
FDCAT30, FDCAT40, FDMC2, FDMC3
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel
Description
FORMDRILL 10.2 LONG/FLAT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.