2.7 SHORT/FLAT
Mfr # FD0270SF
Zoro # G314533758
product price:Â $120.99
/ea
Free Shipping & Returns
Key Features
Nominal Drill Size
2.7 mm
For Thread Size
M3 x 0.5
Drill Type
Short/Flat
Maximum Material Thickness
1.5 mm
Collar Forming
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FD0270SF
Zoro #
G314533758
UPC #
-
Country of Origin
Belgium
Dimensions
Nominal Drill Size
2.7 mm
For Thread Size
M3 x 0.5
Maximum Material Thickness
1.5 mm
Collet Size
6
Details
Item
Drill Bit
Drill Type
Short/Flat
Collar Forming
No
Required Speed
3,000 RPM
Primary Material Application
Mild Steel
For Thread Type
Metric Coarse
Product Type
Drill Bit and End Mill Sharpener
Required Horsepower
1 hp
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel
Compatible Toolholder
FDCAT30, FDCAT40, FDMC2, FDMC3
Description
FORMDRILL 2.7 SHORT/FLAT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.