5.9 LONG/FLAT
Mfr # FD0590LF
Zoro # G314533673
product price:Â $184.99
/ea
Free Shipping & Returns
Key Features
For Thread Type
UNF
Drill Type
Long/Flat
Primary Material Application
Mild Steel
Nominal Drill Size
5.9 mm
Collar Forming
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FD0590LF
Zoro #
G314533673
UPC #
-
Country of Origin
Belgium
Dimensions
Nominal Drill Size
5.9 mm
For Thread Size
1/4"-28
Maximum Material Thickness
3 mm
Collet Size
8
Details
Item
Drill Bit
For Thread Type
UNF
Drill Type
Long/Flat
Primary Material Application
Mild Steel
Collar Forming
No
Required Speed
2,800 RPM
Product Type
Drill Bit and End Mill Sharpener
Compatible Toolholder
FDCAT30, FDCAT40, FDMC2, FDMC3
Secondary Material Application
Aluminum, Brass, Copper, Stainless Steel
Required Horsepower
1 1/2 hp
Description
FORMDRILL 5.9 LONG/FLAT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.