Frigidaire
Window Air Conditioner, 115V AC, 19 in W.
Mfr # FHWW123WB1
Zoro # G5232228
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Width 19 in
- Watts 1000 W
- Height 14 1/2 in
- Depth 21 1/2 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Time 120V Surfacemthourmeterscrwter UWZ48-120U
- DAYTON Door Louver, 14-1/8 H, 14-1/4 W, Steel 6WRH9
- KOCH FILTER 20x30x2 Standard Capacity Pleated Filter, MERV 8 102-042-010
- BELL & GOSSETT P05800 Gasket P05800
- FRIGIDAIRE Thru The Wall Air Conditioner, 230 V, 24 in W. FHTE123WA2
- FRIGIDAIRE Window Air Conditioner, 115V AC, 19 in W. FHWW103WB1
- FRIGIDAIRE Window Air Conditioner, 115V AC, 18 1/2 in W. FHWW063WB1
- FRIGIDAIRE Through-the-Wall Air Conditioner, 208/230V AC, Cool/Heat, 24 in W. FHTE143WA2
- FRIGIDAIRE Window Air Conditioner, 115V AC, 18 1/2 in W. FHWW083WB1
- FRIGIDAIRE Window Air Conditioner, 115V AC, Cool Only, 5050 BtuH, 16 1/16 in W. FFRA051WA1
- FRIEDRICH Window Air Conditioner, 115V AC, Cool Only, 10,000 BtuH KCS10A10
- Frigidaire Window & Wall Air Conditioners