AthleticShoe, DarkBrown, Men's, 6, M, PR

  • Mfr # FR40301-M-06.0
  • Zoro # G725040272
product price: 
$
182.99
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Puncture-Resistant Sole
No
Closure
Lace Up
Maximum Heat Rating
250 Degrees F
Includes Metatarsal Guard
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FR40301-M-06.0
Zoro #
G725040272
UPC #
690774659100
Country of Origin
China
Gender
Men's
Puncture-Resistant Sole
No
Closure
Lace Up
Maximum Heat Rating
250 Degrees F
Includes Metatarsal Guard
No
Style Number
FR40301
Toe Cap Material
Composite
Upper Material
Leather
Liner Material
Mesh, Nylon
Ninety-Degree Heel
No
Insulated
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Liner Technology
Moisture Wicking
Insole Technology
Comfort-Crafted Insole
Heel Definition
Flat Heel
Metal Chip-Resisting Sole
Yes
Construction
Cemented
Chain Saw Cut-Resistant
No
Footwear Style
Athletic Shoe
Metatarsal Guard
No
Color
Dark Brown
Item
Athletic Shoe
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Toe Type
Safety-Toe
Outsole Material
Rubber
Wire Color
Dark Brown

Dimensions

Width
M
Size
6

Description

Athletic Shoe, Closure Lace Up, Color Dark Brown, Width M, Heel Definition Flat Heel, Non-Marking Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 6, Static Dissipative No, Style Number FR40301, Toe Cap Material Composite, Insulated No, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.