Shop FRYMASTER

Gas Floor Fryer

  • Mfr # HD150G

  • Zoro # G023356907


product price:  $14,390.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Drain Type
Full Port IPS Ball-Type Drain Valve
Number of Fry Pots
1
Overall Depth
31 1/4 in
Capacity
50 lb
Weight
180 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HD150G
Zoro #
G023356907
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
31 1/4 in
Overall Width
15 1/2 in
Gas Inlet Size
3/4 in
Overall Height
43 in

Details

Drain Type
Full Port IPS Ball-Type Drain Valve
Item
Fryer
Number of Fry Pots
1
Capacity
50 lb
Weight
180 lb
Power Source
Natural Gas
Gas Inlet Type
NPT
Material
Stainless Steel
Heating Capacity
100,000 BtuH

Description

Fryer, Capacity 50 lb, Number of Fry Pots 1, Overall Height 43 in, Overall Width 15 1/2 in, Overall Depth 31 1/4 in, Material Stainless Steel, Heating Capacity 100,000 BtuH, Voltage Not Applicable, Drain Type Full Port IPS Ball-Type Drain Valve, Plug Type Not Applicable, Power Source Natural Gas, Wattage Not Applicable, Weight 180 lb

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.