Shop FRYMASTER

Gas Fryer, Battery

  • Mfr # FPLHD265

  • Zoro # G223359289


product price:  $75,380.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Gas Inlet Type
NPT
Drain Type
Full Port Drain Valve
Gas Inlet Size
1 in
Overall Depth
36 1/4 in
Overall Width
40 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FPLHD265
Zoro #
G223359289
UPC #
-
Country of Origin
United States

Dimensions

Gas Inlet Size
1 in
Overall Depth
36 1/4 in
Overall Width
40 in
Overall Height
43 in
Drain Size
1 1/2 in

Details

Gas Inlet Type
NPT
Drain Type
Full Port Drain Valve
Item
Gas Fryer Battery
Material
Stainless Steel
Power Source
Natural Gas
Capacity
100 lb
Heating Capacity
105,000 BtuH
Number of Fry Pots
2
Weight
750 lb

Description

Gas Fryer Battery, Capacity 100 lb, Number of Fry Pots 2, Overall Height 43 in, Overall Width 40 in, Overall Depth 36 1/4 in, Material Stainless Steel, Heating Capacity 105,000 BtuH, Voltage Not Applicable, Drain Type Full Port Drain Valve, Plug Type Not Applicable, Power Source Natural Gas, Wattage Not Applicable, Weight 750 lb

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.