Shop FRYMASTER

Gas Fryer, Battery

  • Mfr # 21814GF

  • Zoro # G423354350


product price:  $55,354.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Gas Inlet Type
NPT
Weight
390 lb
Overall Height
47 3/4 in
Material
Stainless Steel
Heating Capacity
119,000 BtuH
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
21814GF
Zoro #
G423354350
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
47 3/4 in
Gas Inlet Size
1 in
Overall Depth
33 1/8 in
Overall Width
20 in

Details

Gas Inlet Type
NPT
Weight
390 lb
Material
Stainless Steel
Heating Capacity
119,000 BtuH
Power Source
Natural Gas
Capacity
63 lb
Item
Gas Fryer Battery
Includes
63 lb Frypot
Drain Type
Drain Valve with Drain Flush
Number of Fry Pots
2

Description

Gas Fryer Battery, Capacity 63 lb, Number of Fry Pots 2, Overall Height 47 3/4 in, Overall Width 20 in, Overall Depth 33 1/8 in, Material Stainless Steel, Heating Capacity 119,000 BtuH, Voltage Not Applicable, Drain Type Drain Valve with Drain Flush, Includes 63 lb Frypot, Plug Type Not Applicable, Power Source Natural Gas, Wattage Not Applicable, Weight 390 lb

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.