Shop FUJI ELECTRIC

Variable Frequency Drive, Gray

  • Mfr # PNL020F1/2-46U-B1B3XX
  • Zoro # G2353605

product price: 
$
4,410.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Output Frequency Range
0.1 to 120 Hz
With Line Contactor / No Line Contactor
With Line Contactor
Enclosure
Totally Enclosed
Output Voltage
480V AC
Max. Output Amps
28 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PNL020F1/2-46U-B1B3XX
Zoro #
G2353605
UPC #
-
Country of Origin
United States
Output Frequency Range
0.1 to 120 Hz
Item
Variable Frequency Drive
With Line Contactor / No Line Contactor
With Line Contactor
Enclosure
Totally Enclosed
Output Voltage
480V AC
Max. Output Amps
28 A
Protection
Drive Thermal Overload, Motor Thermal Overload, Over breaking, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Under voltage
Accepts Input Control Signal
Remote Contact
Key Pad Lockout
Yes
Input Frequency
60 Hz
Input Phase AC
Three
Displays
LED
Output Phase AC
Three
Digital Readout
Yes
Adjustable Acceleration Time
0 to 3,600 sec
Display Type
LED
Starting Torque
2
Torque @ 1 Hz
2
Control Type
Remote Keypad
Standards
UL, CSA, CE
Max. HP
20 hp
Adjustable Deceleration Time
0 to 3,600 sec
For Use With
3-Phase Inverter Duty Motor
Start/Stop Control
Programmable
Dynamic Braking
Yes
Input Voltage
480V AC
With Bypass / No Bypass
With Bypass
Color
Gray
Series
FRENIC EcoPAK
Maximum Output Power
20 hp
Maximum Output Current
28 A
Output Voltage Range
0V AC to 460V AC
Enclosure Rating
NEMA 1
Output Type
Analog, Digital
Ethernet Port Included
No
Style
Engineered Panel
Control Method
Variable Frequency Control
Enclosure Material
Steel
Number of Inputs
(7) Digital; (3) Analog
Application
HV AC
Input Voltage Range
380V-480V AC +10% / -15%
Torque Application
Variable Torque
Number of Outputs
(5) Digital; (2) Analog
Brake Chopper Included
No
Line Contactor Design
With Line Contactor
Output Current - Maximum
28 A
Number of Inputs - Analog
3
Output Phase
Three
NEMA Rating
NEMA 1
Product Type
Variable Frequency Drive
Accepts External Control Inputs
Yes
Includes Brake Chopper
No
Bypass Design
With Bypass
Output Frequency - Maximum
0.1 Hz
Output Horsepower
20 hp
IP Rating
IP10
Number of Outputs - Digital
5
Includes Ethernet Port
No
Number of Outputs - Analog
2
Output Frequency - Minimum
120 Hz
Number of Inputs - Digital
7
Input Phase
Three
Wire Color
Gray
Container Type
Engineered Panel
Sensor Body Style
Engineered Panel

Dimensions

Depth
16.09 in
Height
53 in
Width
12.46 in
Overall Depth
16 1/8 in
Overall Height
53 in
Overall Width
12 1/2 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60 Hz, Maximum Output Power 20 hp, Maximum Output Current 28 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 120 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.