Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PROGRAMMABLELEDDRIVER, FULHAM, 0-10V, 1PK

  • Mfr # WHCC-1M1UNV210P-75L

  • Zoro # G614802936


product price: $40.45
/ea

Key Features

Environmental Rating
Damp Location
Length
5 11/16 in
Width
2 5/8 in
Height
1 7/16 in
Input Voltage
100 to 277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHCC-1M1UNV210P-75L
Zoro #
G614802936
UPC #
847098048978
Country of Origin
China

Dimensions

Length
5 11/16 in
Width
2 5/8 in
Height
1 7/16 in

Details

Item
PROGRAMMABLE LED DRIVER
Environmental Rating
Damp Location
Input Voltage
100 to 277V AC
Input Power
92 W
Output Voltage
28 to 56V DC
Output Current
350 to 2,100 mA
Brand and Series
WorkHorse
Driver Mounting Location
Remote Mount
Max. Ambient Temp.
122 Degrees F
Frequency
50/60 Hz
Warranty
5 yr
Standards
CSA C22.2 No. 250.13, cULus, FCC, RoHS, UL 8750 Recognized, UL1310
Driver Class
Class 2
Min. Ambient Temp.
-22 Degrees F
Number of Bulbs Supported
6
Total Harmonic Distortion
20 %
Programming Method
Software
Power Output - Maximum
75 W
Dimming Method
0-10V
Dimming Range
100% to 10%
Power Output - Minimum
9.8 W
Input Current - Maximum
0.92 A
Power Factor - Minimum
0.9
Max. Case Temp.
194 Degrees F
LED Driver Protection
Overload Protection, Overvoltage Protection, Short-Circuit Protection
Ouput Constant
Constant Current
Output Technology
Programmable
Case Form Factor
Linear
Driver Life Expectancy
50,000 hr

Description

WorkHorse, PROGRAMMABLE LED DRIVER, Number of Bulbs Supported 6, 100 to 277V AC Input Voltage, 28 to 56V DC Output Voltage, 350 to 2,100 mA Output Current, 92 W Input Power, 5 11/16 in Length, 2 5/8 in Width, 1 7/16 in Height, Case Form Factor Linear, Class 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.