Enclosed Relay, 20A, SPST/Override,
Mfr # RIB01SBDC
Zoro # G3224477
product price: $55.89
/eaKey Features
Width
3.2
Dimensions
2.39"H x 3.31"W x 1.81"D with 0.50" NPT nipple
Height
1.8
Operating Temperature
-30 to 140° F
Override Switch
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RIB01SBDC
Zoro #
G3224477
UPC #
-
Country of Origin
United States
Dimensions
Width
3.2
Dimensions
2.39"H x 3.31"W x 1.81"D with 0.50" NPT nipple
Height
1.8
Details
Item
Enclosed Relay,20A,SPST,Override
Operating Temperature
-30 to 140° F
Override Switch
Yes
Housing Rating
UL Accepted for Use in Plenum, NEMA 1
Relay Status
LED On - Activated
Humidity Range
5 to 95% (noncondensing)
Approvals
UL Listed, UL916, C-UL, CE
Operate Time
1.8 Seconds
Gold Flash
No
Power Input
42 mA @ 120 Vac (RIB01SBDC)
No. of Relays & Contact Type
One (1) SPST Continuous Duty Coil
Wires
16", 600V Rated
Expected Relay Life
10 million cycles minimum mechanical
Contact Ratings
20 Amp Resistive @ 277 Vac 1110 VA Pilot Duty @ 277 Vac 770 VA Pilot Duty @ 120 Vac 20 Amp Ballast @ 277 Vac (N/O) 10 Amp Ballast @ 277 Vac (N/C) Not rated for Electronic Ballast 10 Amp Tungsten @ 120 Vac (N/O) 240 Watt Tungsten @ 120 Vac (N/C) 2 HP @ 277 Vac 1 HP @ 120 Vac
Description
Enclosed Relay,20A,SPST,Override
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.