Functional Devices-Rib
NEMA 1 9.5" D, Enclosure
Mfr # MH5500-L4
Zoro # G3222937
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 9.5"
- Material metal
- NEMA Rating 1
- Mounting Type Panel Mount
- Type Modular Panel
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Body Cover, 3/4 in., Form 85 (K75-A)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 60 cu in, Floor Box, 1 Gangs, Brass, Rectangular (FB2431)
- EATON Non-Illuminated Push Button, 30 mm, 1NC, Black (HT8AEHB)
- SCHNEIDER ELECTRIC Pendant Control Station, Yellow (XACA4713)
- FUNCTIONAL DEVICES-RIB NEMA 1 7.0" D, Enclosure (MH3304)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 8 in D, NEMA 1, Screw On (SC080808NK)
- CANTEX Electrical Box, PVC, 6-3/4" x 6-3/4" x 4-1/8", 3 gang (5133710)
- WIEGMANN Polycarbonate Enclosure, 4 in H, 3 in W, 1 in D, NEMA 4X, Screw On (HW-S906003WW)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, 12, 13, Hinged (A808CH)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 6 in D, 1, Hinged (N1C162006)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 16 in H, 16 in W, 6 in D, 12, 13, 3, 3R, 3RX, 4, 4X, Hinged (A16H1606SSLP)
- Functional Devices-Rib Electrical Enclosures