Track Mount, 2 Output I/O Expander
Mfr # RIBMN24Q2C
Zoro # G3225533
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Width
2.75
Height
1.75
Feature
LED
Mounting Type
DIN Rail, Surface Mount
Accessory
I/O Expander
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RIBMN24Q2C
Zoro #
G3225533
UPC #
-
Country of Origin
United States
Dimensions
Width
2.75
Height
1.75
Details
Item
Track Mount,2 Output,I/O Expander
Feature
LED
Mounting Type
DIN Rail, Surface Mount
Accessory
I/O Expander
Approvals
UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE
Contact Rating
15A
Type
Modular Panel
Frequency
50/60 Hz
Life Rating
10 million cycles minimum mechanical
Contact Type
2-SPDT
Relay Status
LED, ON - relay activated
Coil Voltage
24 VAC, 24 VDC
LCD
Track
Operating Humidity
5% to 95% non-condensing
Operating Temperature
-30° to 140°F (-34° to 60°C)
Description
2 Output I/O Expander, 24 Vac/dc Power Input, 0-10 Vdc / 0-5 Vdc Control Input, 2.75" Track Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.