Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Track Mount Relay, 15A, SPST-N/O

  • Mfr # RIBMH1S

  • Zoro # G3225509


product price: $36.99
/ea

Key Features

Application
MT4
Contact Type
1-SPST
Operating Humidity
5% to 95% non-condensing
Mount
Override Switch Mount
Coil Voltage
24 VAC, 24 VDC, 208-277 VAC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RIBMH1S
Zoro #
G3225509
UPC #
-
Country of Origin
United States

Details

Item
Track Mount Relay,15A,SPST-N/O
Application
MT4
Contact Type
1-SPST
Operating Humidity
5% to 95% non-condensing
Mount
Override Switch Mount
Coil Voltage
24 VAC, 24 VDC, 208-277 VAC
Feature
LED
LCD
Track
Relay Status
LED, ON - relay activated
Approvals
UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE
Type
Modular Panel
Operating Temperature
-30° to 140°F (-34° to 60°C)
Life Rating
10 million cycles minimum mechanical
Frequency
50/60 Hz
Contact Rating
15A

Description

Pilot Relay, 15 Amp SPST-N/O + Override, 10-30 Vac/dc/208-277 Vac Coil, 4.00" Track Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.