Track Mount Relay, 15A, SPST/Override
Mfr # RIBMN24S-FA
Zoro # G3225542
product price: $30.65
/eaKey Features
Application
MT212
LCD
Track
Contact Rating
15A
Life Rating
10 million cycles minimum mechanical
Relay Status
LED, ON - relay activated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RIBMN24S-FA
Zoro #
G3225542
UPC #
-
Country of Origin
United States
Details
Item
Trck Mount Relay,15A,SPST,Ovrrd,24VAC/DC
Application
MT212
LCD
Track
Contact Rating
15A
Life Rating
10 million cycles minimum mechanical
Relay Status
LED, ON - relay activated
Mount
Override Switch Mount
Coil Voltage
24 VAC, 24 VDC
Contact Type
1-SPST
Feature
LED
Operating Temperature
-30° to 140°F (-34° to 60°C)
Operating Humidity
5% to 95% non-condensing
Approvals
UL 916 Energy Management, UL 864 Fire, CSFM, UL File #E68805, CE
Type
Modular Panel
Frequency
50/60 Hz
Description
Polarized Relay, 15 Amp SPST + Override, 24 Vac/dc Coil, 2.75" Track Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.