Shop FUSION FILAMENTS
See all product information
Create Account
ABS Filament, 1.75 mm dia., 1 kg
- Mfr # 850076511517
- Zoro # G323649280
product price:Â
$
25.85
/ea
Key Features
Diameter
1.75 mm
Print Surface Temperature - Minimum
90 Degrees C
Material
ABS
Features
Matte Finish
Print Surface Temperature - Maximum
110 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 850076511517
- Zoro #
- G323649280
- UPC #
- 850076511517
- Country of Origin
- United States
Dimensions
- Diameter
- 1.75 mm
- Fits Chest Size
- Matte Finish
Details
- Print Surface Temperature - Minimum
- 90 Degrees C
- Material
- ABS
- Features
- Matte Finish
- Item
- ABS Filament
- Print Surface Temperature - Maximum
- 110 Degrees C
- Color
- Cosmic Magnetism Gray
- Spool Weight
- 1.00 kg
- Hot End Nozzle Temperature - Maximum
- 270 Degrees C
- Series
- ABS
- Hot End Nozzle Temperature - Minimum
- 240 Degrees C
- Shell Material
- ABS
- Wire Color
- Cosmic Magnetism Gray
Description
ABS Filament, ABS, Cosmic Magnetism Gray, Diameter 1.75 mm, Durometer Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.