Zoro Homepage

60 in. Galvanized Steel S Cleat

  • Mfr # CS60

  • Zoro # G715575487


product price: $8.99
/ea
Sold in multiples of 24 for $215.76

Key Features

Width
1 in
Length
0.05 in
Depth
60 in
Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS60
Zoro #
G715575487
UPC #
050206948903
Country of Origin
United States

Dimensions

Width
1 in
Length
0.05 in
Depth
60 in

Details

Material
Galvanized Steel

Description

Master Flow Drive Cleats and S Cleats are used to join sections of rectangular duct and stack duct in. HVAC systems. These cleats are sleeves of galvanize steel that help to securely assemble the top and bottom S and left and right sides Drive of rectangular duct runs. S cleats are used to connect the long side of the duct, while Drive cleats are used to connect the short side.


  • Galvanized steel construction
  • Always seal seams with code approved mastic or sealant (or duct tape)
  • Always insulate ductwork for greater system efficiency and comfort
  • S cleats secure bare edges of rectangular duct
  • Seal seams with code-approved mastic, sealant or duct tape
  • Insulate ductwork to promote system efficiency

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.