Zoro Homepage

45 Degree Face Mill, with Weldon Flat, 16mm Diameter, 2 Inserts

  • Mfr # 214395 16/2

  • Zoro # G816120081


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
20 mm
Overall Length
90 mm
Cutting Dia.
16 mm
Insert Screw
219809 (8IP; 1.5 Nm)
Cutting Angle
45°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
214395 16/2
Zoro #
G816120081
UPC #
-
Country of Origin
Italy

Dimensions

Shank Dia.
20 mm
Overall Length
90 mm
Cutting Dia.
16 mm
Ramping Length for αmax
13.5 mm
Diameter 3
24 mm
Max. External Dia.
24.2 mm

Details

Insert Screw
219809 (8IP; 1.5 Nm)
Cutting Angle
45°
Item
Face mill
Circular Interpolation Milling - Dmax
46 mm
Circular Interpolation Milling - Dmin
40 mm
Overhang
40 mm
Number of Teeth
2
Fz Helix
0.7
Coolant Through
Yes
Axial Rake Angle
Ramping Angle
2.12 mm
Dia/No. of Cutting Edges
16 mm/2
Tool Exchange
PowerCard
Shank Type
Weldon shank
Circular interpolation milling ap
1.5 mm

Description

Version: High number of cutting edges for very high productivity. Positive rake for soft cut and low power consumption. Advantage: Very high productivity due to: - Very high cutting speeds. - Very high feed rates. - Short machining times. Note: Use GARANT torque screwdriver TQ No. 211750 size 1.5 with bit No. 674252 size 8IP. Tool exchange: PowerCard maximum externalDmax: 24.2 mm Overhang L1: 40 mm Overall length Ltot: 90 mm ShankDs h6: 20 mm suitable indexable insert: SD... 0903 Circular interpolation millingDmin: 40 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.