Adaptor for Micro-Boring Heads, for 237625 Inserts, Boring Range: 9.9 mm - 19.1 mm
- Mfr # 237624 9,9
- Zoro # G915356411
product price:Â
$
284.99
/ea
Free Shipping & Returns
Key Features
Insert Size
9.9 mm
Thread
M6X5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 237624 9,9
- Zoro #
- G915356411
- UPC #
- -
- Country of Origin
- Switzerland
Dimensions
- Insert Size
- 9.9 mm
Details
- Item
- Screw
- Thread
- M6X5
Description
Application: For micro-boring heads No. 237495 and No. 237498. With adaptor allows inserts No. 237625. Boring range 0 6.9 19.1 mm. Through-coolant: yes Type: D10 Shank 0: 7 mm L2: 35 mm Length L: 61 mm Boring range 0: 9.9 19.1 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.