Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Diamond, VCGT160402, for Aluminum

  • Mfr # 261370 HB7315-1

  • Zoro # G414821762


product price: $16.55
/ea
Sold in multiples of 10 for $165.50

Key Features

Insert Application
Finishing
Chip-Breaker
AF
Insert Style
VCGT
Cutting Conditions
Continuous
Insert Shape
35 Degrees Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261370 HB7315-1
Zoro #
G414821762
UPC #
-
Country of Origin
Austria

Dimensions

Corner Radius
0.2 mm
Insert Size
160402
Insert Thickness
3 mm
Max. Cutting Depth (ap max)
2.5 mm
Min. Cutting Depth (ap min)
0.15 mm
Cutting Depth
0.05 mm

Details

Insert Application
Finishing
Chip-Breaker
AF
Insert Style
VCGT
Cutting Conditions
Continuous
Insert Shape
35 Degrees Diamond
Tolerance
G
Inscribed Circle
3
ISO Number
VCGT 160402
Item
Indexable Insert for Turning
Insert Material
Carbide
No. of Edges
2
Workpiece Material
Aluminum
Grade
HB7315-1

Description

VC.T 160402 HB7315-1 Grade: HB7315-1 Chip breaker: AF Tolerance: G Cutting depth ap: 0.05 1.5 mm Feed f: 0.03 0.25 mm/rev. Cutting speed vc main application: 50 600 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.