Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Parallelogram, ZCMX10T304, for Steel

  • Mfr # 268433 HBZ030

  • Zoro # G114821857


product price: $18.89
/ea
Sold in multiples of 10 for $188.90

Key Features

Insert Shape
Parallelogram
Corner Radius
0.4 mm
Suitable Tool Diameter
20 mm
Cutting Conditions
Continuous
Max. Cutting Depth (ap max)
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
268433 HBZ030
Zoro #
G114821857
UPC #
-
Country of Origin
Austria

Dimensions

Corner Radius
0.4 mm
Suitable Tool Diameter
20 mm
Max. Cutting Depth (ap max)
2 mm
Cutting Depth
0.4 mm
Min. Cutting Depth (ap min)
0.4 mm
Insert Thickness
2.5 mm
Insert Size
10T304

Details

Insert Shape
Parallelogram
Cutting Conditions
Continuous
Insert Application
Finishing
Inscribed Circle
10 mm
Grade
HBZ030
Insert Style
ZCMX
No. of Edges
2
Insert Material
Carbide
ISO Number
ZCMX 10T304
Item
Indexable Insert for Turning
Workpiece Material
Steel

Description

Harder substrate for longer tool life with thinner CVD coating. Especially for facing and longitudinal turning applications. suitable for tool dia. Dc: 20 mm Grade: HBZ030 Cutting depth ap: 0.4 2 mm Feed rate f when turning: 0.1 0.3 mm Feed rate f when drilling: 0.03 0.12 mm Cutting speed vc main application: 70 200 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.