Shop GARANT
See all product information
Create Account
CBN Turning Insert, Diamond, VBGW110304
- Mfr # 265460 G
- Zoro # G514821730
product price:Â
$
78.15
/ea
Key Features
Insert Shape
35 Degrees Diamond
Insert Style
VBGW
Inscribed Circle
2
Insert Size
221
Grade
BU7220
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 265460 G
- Zoro #
- G514821730
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Insert Size
- 221
- Corner Radius
- 0.4 mm
- Max. Cutting Depth (ap max)
- 0.12 mm
- Insert Thickness
- 2 mm
- Cutting Depth
- 0.03 mm
- Min. Cutting Depth (ap min)
- 0.03 mm
Details
- Item
- Indexable Insert for Turning
- Insert Shape
- 35 Degrees Diamond
- Insert Style
- VBGW
- Inscribed Circle
- 2
- Grade
- BU7220
- Insert Material
- CBN
- Insert Application
- Finishing
- ISO Number
- VBGW 110304
- Cutting Conditions
- Continuous
- No. of Edges
- 2
- Cutting Edge Version
- G
Description
Fitted with 2 cutters. Grade: BU7220 Cutting edge G Cutting depth ap: 0.03 0.12 mm Feed f: 0.04 0.12 mm/rev. Cutting speed vc main application: 120 160 m/min
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.