Zoro Homepage

Copy Mill, with Bore, for RD. Inserts, 63mm Diameter, 6 Inserts

  • Mfr # 212145 63/6

  • Zoro # G516120183


product price: $437.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
63 mm
Number of Teeth
6
Overall Length
50 mm
Cutting Angle
15 – 27°
Insert Screw
219805 (15IP; 3.8 Nm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212145 63/6
Zoro #
G516120183
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
63 mm
Overall Length
50 mm
Mounting Bore Dia.
22 mm
Free length
50 mm
Ramping Length for αmax
47.94 mm
Shank Size
22
Diameter 3
51 mm

Details

Number of Teeth
6
Item
Copy mill
Cutting Angle
15 – 27°
Insert Screw
219805 (15IP; 3.8 Nm)
Milling head suitable for insert shape
Round
Approach Angle
15 – 27°
Shank Type
With Bore
Ramping Angle
1°
Circular Interpolation Milling - Dmax
124 mm
Fz Helix
0.7
Axial Rake Angle
0°
Tool Exchange
PowerCard
Circular Interpolation Milling - Dmin
114 mm
Coolant Through
Yes
Circular interpolation milling ap
2.5 mm
Dia/No. of Cutting Edges
63 mm/6

Description

Version: Milling body with irregular pitch for smooth cutting. - High axial run-out accuracy and concentricity - Stepless repositioning as the cutting edge wears. Attention: Retaining screws and retaining washers should not be used for inserts with positive geometry. Note: Use GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. ap max = 2.5 mm. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 6D3: 51 mm Overall length Ltot: 50 mm Mounting bore : 22 mm Circular interpolation millingDmin: 114 mm Circular interpolation millingDmax: 124 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.