Shop GARANT
See all product information
Create Account
Digital Fine Boring Head, with HW63 Connection, Boring Range: 9.75 mm - 88.1 mm
- Mfr # 237568 HW63
- Zoro # G515356378
product price:Â
$
1,608.99
/ea
Free Shipping & Returns
Key Features
Shank
ISO 9766
Shank Dia.
40 mm
Depth Limit (Indexable Drill)
3 x D
Shank Length
70 mm
Series
HOLEX Pro
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 237568 HW63
- Zoro #
- G515356378
- UPC #
- -
- Country of Origin
- Switzerland
- Item
- Indexable Drill
- Shank
- ISO 9766
- Series
- HOLEX Pro
- Max. Adjustment Limit
- 0.35 mm
- No. of Cutting Edges
- 1
- Machining Strategy
- HPC
- Point Angle
- 180 Deg
- Coolant Through
- Yes
- Connection
- HW63
- Overhang
- 149 mm
Dimensions
- Overall Length
- 219 mm
- Shank Dia.
- 40 mm
- Depth Limit (Indexable Drill)
- 3 x D
- Shank Length
- 70 mm
- Reach Length
- 118 mm
- Size (in.)
- 1-1/2 in
Description
Fine boring head 0 9.75 88.1 mm HW63 External 0 D1: 55 mm Overhang A: 50 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.