Shop GARANT
See all product information
Create Account
Precision Boring Set, with ER40 Connection, Boring Range: 9.75 mm - 101.1 mm
- Mfr # 237512 ER40
- Zoro # G415380183
product price:
$
2,725.99
/ea
Free Shipping & Returns
Key Features
Shank
ISO 9766
Shank Dia.
40 mm
Max. Adjustment Limit
0.35 mm
Shank Length
70 mm
Series
HOLEX Pro
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 237512 ER40
- Zoro #
- G415380183
- UPC #
- -
- Country of Origin
- Switzerland
- Item
- Indexable Drill
- Shank
- ISO 9766
- Max. Adjustment Limit
- 0.35 mm
- Series
- HOLEX Pro
- Connection
- ER40
- No. of Cutting Edges
- 1
- Point Angle
- 180 Deg
- Overhang
- 113 mm
- Coolant Through
- Yes
- Machining Strategy
- HPC
Dimensions
- Overall Length
- 183 mm
- Shank Dia.
- 40 mm
- Shank Length
- 70 mm
- Reach Length
- 82 mm
- Depth Limit (Indexable Drill)
- 2 x D
Description
The ER precision boring tool can be adapted directly on to the ER40 collet chuck. Application: For boring bars with shank 0 16 mm and insert toolholder. Can be extended with adapter and insert toolholder to 0 152.1 mm. Adjustment accuracy 0.01 mm / with vernier 0.002 mm on the 0. Boring bars with suitable standard ISO insert type CC..0602. Insert toolholders with suitable standard ISO insert type CC..09T3. Supplied with: 1 fine boring head: No. 237513 ER40 1 pc. each boring bar max. boring length: No. 237630 boring bar 0 9.75 20.1 mm 30 mm, No. 237634 boring bar 0 19.75 30.1 mm 72 mm, No. 237640 boring bar 0 29.75 48.1 mm 85 mm, No. 237642 boring bar 0 47.75 88.1 mm 85 mm. 1 insert toolholder: No. 237645 for 0 87.75 101.1 mm with adapter No. 237534 up to 0 114.1 mm. 1 each of insert: No. 260052 size CU7010 or use CC..0602, No. 260058 size CU7010 or use CC..09T3. Spare part: For No. 237630 237642: Insert screw No. 219830. For No. 237645, 237531, 237532: Insert screw No. 219805. Recommendation: Best with inserts No. 237695 237698. Note: Insert toolholder 237531 for extending the 0 range from 105.75 to 119.1mm up to 132.1 with the adapter 237534. Insert toolholder 237532 for extending the 0 range from 125.75 to 139.1mm up to 152.1 with the adapter 237534. During the extraction cycle, ensure cutting edge orientation ±20 Deg! Through-coolant: yes
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.