Shop GARANT
See all product information
Create Account
Fine Boring Head, with HW63 Connection, Range: 9.75 mm - 320 mm
- Mfr # 237546 HW63
- Zoro # G215356395
product price:Â
$
1,803.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
40 mm
Shank
ISO 9766
Series
HOLEX Pro
No. of Cutting Edges
1
Max. Adjustment Limit
0.35 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 237546 HW63
- Zoro #
- G215356395
- UPC #
- -
- Country of Origin
- Switzerland
- Item
- Indexable Drill
- Shank
- ISO 9766
- Series
- HOLEX Pro
- No. of Cutting Edges
- 1
- Max. Adjustment Limit
- 0.35 mm
- Coolant Through
- Yes
- Connection
- HW63
- Machining Strategy
- HPC
- Overhang
- 116 mm
- Point Angle
- 180 Deg
Dimensions
- Overall Length
- 186 mm
- Shank Dia.
- 40 mm
- Reach Length
- 84 mm
- Shank Length
- 70 mm
- Depth Limit (Indexable Drill)
- 2 x D
Description
As Monoblock or with HW63 connection. With internal coolant supply Spare part: Insert screw No. 219830. Through-coolant: yes External 0 D1: 63 mm Overhang A: 60 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.