Micro-Adjustable Boring Head, with HW25 Connection, Projection: 56 mm
- Mfr # 237600 HW25
- Zoro # G115356402
product price:Â
$
1,062.99
/ea
Free Shipping & Returns
Key Features
Shank
ISO 9766
Shank Dia.
40 mm
Point Angle
180 Deg
Coolant Through
Yes
Depth Limit (Indexable Drill)
3 x D
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 237600 HW25
- Zoro #
- G115356402
- UPC #
- -
- Country of Origin
- Switzerland
- Item
- Indexable Drill
- Shank
- ISO 9766
- Point Angle
- 180 Deg
- Coolant Through
- Yes
- Overhang
- 152 mm
- Max. Adjustment Limit
- 0.35 mm
- Connection
- HW25
- No. of Cutting Edges
- 1
- Machining Strategy
- HPC
- Series
- HOLEX Pro
Dimensions
- Overall Length
- 222 mm
- Shank Dia.
- 40 mm
- Depth Limit (Indexable Drill)
- 3 x D
- Reach Length
- 121 mm
- Shank Length
- 70 mm
Description
Adjustment accuracy 0.002 mm on the 0 via vernier. Application: Best with insert No. 237695 237698. With arbor No. 237651 237656. Note: Insert toolholder 237604 4 for extending the 0 range from 37.9 to 47.1. Through-coolant: yes suitable indexable insert: CC..0602.. Boring range 0: 30.9 40.1 mm Reach L1: 56 mm Insert screw: 237606 size 1
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.