Display Unit for Digital Precision Boring Heads
- Mfr # 237601
- Zoro # G615380143
product price:Â
$
400.99
/ea
Free Shipping & Returns
Key Features
Diameter
32 mm
Reach Length
187.3 mm
Shank Length
60 mm
Shank Type
ISO 9766
Size
25 - 35 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 237601
- Zoro #
- G615380143
- UPC #
- -
- Country of Origin
- Switzerland
Dimensions
- Diameter
- 32 mm
- Reach Length
- 187.3 mm
- Shank Length
- 60 mm
- Size
- 25 - 35 mm
Details
- Item
- Indexable Drill
- Shank Type
- ISO 9766
- No. of Cutting Edges
- 2
- Version
- 5 x D
- Coolant Through
- Yes
Description
External digital measuring instrument for GARANT fine boring heads. Electronics and power supply are contained within the display unit, so it can be installed in a protected area outside the machining Center. Simple and secure attachment with permanent magnet. Advantage: Suitable for all GARANT digital boring heads. No electronics or battery in the boring heads, therefore compact installation can be performed. Application: To 0.001 mm inch precise reading on the 0. Very high repetition accuracy and zero-play fine adjustment due to the direct travel measurement system assures optimum measurement reliability and process reliability. Supplied with: With spare battery.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.