Shop GARANT
See all product information
Create Account
Fine Boring Head, with ER40 Connection, Boring Range: 9.75 mm - 152.1 mm
- Mfr # 237513 ER40
- Zoro # G715356420
product price:Â
$
1,461.99
/ea
Free Shipping & Returns
Key Features
Overall Length
172 mm
Shank Dia.
25 mm
Shank
ISO 9766
Shank Length
56 mm
Coolant Through
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 237513 ER40
- Zoro #
- G715356420
- UPC #
- -
- Country of Origin
- Switzerland
- Item
- Indexable Drill
- Shank
- ISO 9766
- Coolant Through
- Yes
- Machining Strategy
- HPC
- No. of Cutting Edges
- 1
- Connection
- ER40
- Series
- HOLEX Pro
- Overhang
- 116 mm
- Max. Adjustment Limit
- 0.3 mm
- Point Angle
- 180 Deg
Dimensions
- Overall Length
- 172 mm
- Shank Dia.
- 25 mm
- Shank Length
- 56 mm
- Reach Length
- 95 mm
- Depth Limit (Indexable Drill)
- 4 x D
Description
Suitable for: Insert screw No. 219805. Note: Insert toolholder 237531 for extending the 0 range from 105.75 to 119.1mm up to 132.1 with the adapter 237534. Insert toolholder 237532 for extending the 0 range from 125.75 to 139.1mm up to 152.1 with the adapter 237534. External 0 D1: 63 mm Reach L1: 50.5 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.