Shop GARANT
See all product information
Create Account
Fine Boring Head, with ER25 Connection, Boring Range: 39.9 mm - 70.1 mm
- Mfr # 237501
- Zoro # G915356350
product price:
$
1,581.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
25 mm
Shank
ISO 9766
Coolant Through
Yes
Version
5 x D
Shank Length
56 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 237501
- Zoro #
- G915356350
- UPC #
- -
- Country of Origin
- Switzerland
- Item
- Indexable Drill
- Shank
- ISO 9766
- Coolant Through
- Yes
- Version
- 5 x D
- No. of Cutting Edges
- 2
Dimensions
- Shank Dia.
- 25 mm
- Shank Length
- 56 mm
- Reach Length
- 168.3 mm
- Size
- 18 - 24 mm
Description
The Monoblock System consists of a boring tool with an integral taper which is simply screwed on to the existing ER25 collet chuck. Quick rough adjustment. Can be extended with the bridge No. 237508 to 0 100.1 mm. Application: Adjustment accuracy 0.01 mm on the 0. Spindle nose with suitable standard ISO insert type CC..0602. Supplied with: With indexable insert No. 260052 size CU7010. Spare part: Insert screw No. 237606 size 1. Recommendation: Best with indexable inserts No. 237695 and 237696. Note: During the extraction cycle ensure cutting edge orientation ±20 Deg! Through-coolant: yes
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.