Grub Screw, Type: 1
- Mfr # 237608 1
- Zoro # G415356355
product price:Â
$
1.29
/ea
Sold in multiples of 6 for
$7.74
Key Features
Overall Length
227 mm
Type
1
Depth Limit (Indexable Drill)
4 x D
Max. Adjustment Limit
0.35 mm
No. of Cutting Edges
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 237608 1
- Zoro #
- G415356355
- UPC #
- -
- Country of Origin
- Switzerland
- Type
- 1
- Item
- Indexable Drill
- Max. Adjustment Limit
- 0.35 mm
- No. of Cutting Edges
- 1
- Shank
- ISO 9766
- Series
- HOLEX Pro
- Machining Strategy
- HPC
- Overhang
- 167 mm
- Point Angle
- 180 Deg
- Coolant Through
- Yes
Dimensions
- Overall Length
- 227 mm
- Depth Limit (Indexable Drill)
- 4 x D
- Shank Length
- 60 mm
- Reach Length
- 139 mm
- Size
- 34
- Shank Dia.
- 32 mm
Description
Grub screw suitable for 237606, 237608: 237501 237513 Thread: M5 x 8
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.