Grub Screw, Type: 8
- Mfr # 237608 8
- Zoro # G815356412
product price:Â
$
1.29
/ea
Sold in multiples of 6 for
$7.74
Key Features
Overall Length
257 mm
Type
8
Overhang
187 mm
Shank
ISO 9766
Shank Length
70 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 237608 8
- Zoro #
- G815356412
- UPC #
- -
- Country of Origin
- Switzerland
- Item
- Indexable Drill
- Type
- 8
- Overhang
- 187 mm
- Shank
- ISO 9766
- Machining Strategy
- HPC
- Series
- HOLEX Pro
- Coolant Through
- Yes
- Point Angle
- 180 Deg
- Max. Adjustment Limit
- 0.35 mm
- No. of Cutting Edges
- 1
Dimensions
- Overall Length
- 257 mm
- Shank Length
- 70 mm
- Depth Limit (Indexable Drill)
- 4 x D
- Shank Dia.
- 40 mm
- Size
- 38
- Size (in.)
- 1-1/2 in
- Reach Length
- 156 mm
Description
Grub screw suitable for 237606, 237608: 237495 237498 Thread: M6 x 5
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.