Shop GARANT
See all product information
Create Account
Grub Screw, Type: 7
- Mfr # 237608 7
- Zoro # G515356361
product price:Â
$
1.29
/ea
Sold in multiples of 6 for
$7.74
Key Features
Type
7
Overall Length
252 mm
Series
HOLEX Pro
No. of Cutting Edges
1
Max. Adjustment Limit
0.35 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 237608 7
- Zoro #
- G515356361
- UPC #
- -
- Country of Origin
- Switzerland
- Item
- Indexable Drill
- Type
- 7
- Series
- HOLEX Pro
- No. of Cutting Edges
- 1
- Max. Adjustment Limit
- 0.35 mm
- Point Angle
- 180 Deg
- Shank
- ISO 9766
- Coolant Through
- Yes
- Overhang
- 182 mm
- Machining Strategy
- HPC
Dimensions
- Overall Length
- 252 mm
- Shank Length
- 70 mm
- Depth Limit (Indexable Drill)
- 4 x D
- Reach Length
- 152 mm
- Shank Dia.
- 40 mm
- Size
- 37
Description
Grub screw suitable for 237606, 237608: 237490 237493 Thread: M4 x 8
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.