Shop GARANT
See all product information
Create Account
Grub Screw, Type: 6
- Mfr # 237608 6
- Zoro # G315356394
product price:Â
$
1.29
/ea
Sold in multiples of 6 for
$7.74
Key Features
Type
6
Overall Length
248 mm
Shank
ISO 9766
Size
36
No. of Cutting Edges
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 237608 6
- Zoro #
- G315356394
- UPC #
- -
- Country of Origin
- Switzerland
Dimensions
- Overall Length
- 248 mm
- Size
- 36
- Shank Length
- 70 mm
- Depth Limit (Indexable Drill)
- 4 x D
- Shank Dia.
- 40 mm
- Reach Length
- 148 mm
Details
- Item
- Indexable Drill
- Type
- 6
- Shank
- ISO 9766
- No. of Cutting Edges
- 1
- Machining Strategy
- HPC
- Overhang
- 178 mm
- Coolant Through
- Yes
- Series
- HOLEX Pro
- Max. Adjustment Limit
- 0.35 mm
- Point Angle
- 180 Deg
Description
Grub screw suitable for 237606, 237608: 237490 237493 Thread: M5 x 4
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.