Grub Screw, Type: 2
- Mfr # 237608 2
- Zoro # G915356381
product price:Â
$
1.55
/ea
Sold in multiples of 5 for
$7.75
Key Features
Type
2
Overall Length
231 mm
Coolant Through
Yes
Machining Strategy
HPC
Size (in.)
1-3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 237608 2
- Zoro #
- G915356381
- UPC #
- -
- Country of Origin
- Switzerland
Dimensions
- Overall Length
- 231 mm
- Size (in.)
- 1-3/8 in
- Size
- 15
- Reach Length
- 143 mm
- Depth Limit (Indexable Drill)
- 4 x D
- Shank Length
- 60 mm
- Shank Dia.
- 32 mm
Details
- Type
- 2
- Item
- Indexable Drill
- Coolant Through
- Yes
- Machining Strategy
- HPC
- Overhang
- 171 mm
- Series
- HOLEX Pro
- Max. Adjustment Limit
- 0.35 mm
- Point Angle
- 180 Deg
- Shank
- ISO 9766
- No. of Cutting Edges
- 1
Description
Grub screw suitable for 237606, 237608: 237513 Thread: M10 x 10
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.