Grub Screw, Type: 9
- Mfr # 237608 9
- Zoro # G615356407
product price:Â
$
1.29
/ea
Sold in multiples of 6 for
$7.74
Key Features
Type
9
Material
Carbide
Grade
HBD30
Application
Convex, Drilling through a stack, Aperture, oblique spot drilling, oblique exit
Number of Inserts Required
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 237608 9
- Zoro #
- G615356407
- UPC #
- -
- Country of Origin
- Switzerland
- Type
- 9
- Item
- Indexable insert for drilling
- Material
- Carbide
- Grade
- HBD30
- Application
- Convex, Drilling through a stack, Aperture, oblique spot drilling, oblique exit
- Number of Inserts Required
- 4
- Coating
- TiAlN
Description
Grub screw suitable for 237606, 237608: 237495 237498 Thread: M6 x 10
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.