Indexable insert for turning, Diamond, DNMG, Carbide
- Mfr # 250672 HB7120-1
- Zoro # G109578353
product price:Â
$
8.39
/ea
Sold in multiples of 10 for
$83.90
Key Features
Insert Shape
Diamond
Insert Style
DNMG
Chip-Breaker
VS
Insert Material
Carbide
Insert Application
M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 250672 HB7120-1
- Zoro #
- G109578353
- UPC #
- 4045197928641
- Country of Origin
- Japan
Dimensions
- Corner radius
- 0.8 mm
- Max. Cutting Depth
- 3.75 mm
- Cutting Depth
- 0.3 mm
- Min. Cutting Depth
- 0.55 mm
Details
- Item
- Indexable insert for turning
- Insert Shape
- Diamond
- Insert Style
- DNMG
- Chip-Breaker
- VS
- Grade
- HB7120-1
- Insert Material
- Carbide
- Insert Application
- M
- Coating
- coated
- Workpiece Material
- Carbide
- Application
- M
- Number of Inserts
- 4
- ISO Code
- DNMG 150408
- Feed
- 0.1-mm/rev.
- Drilling Conditions
- Continuous
- Indexable Insert Profile
- Neutral
- Cutting Conditions
- Continuous
- Cutting Speed
- 90 m/min
- Profile
- Finishing
- Indexable insert profile
- neutral
- Geometry Code
- 432
Description
DNMG 150408 HB7120-1 Grade: HB7120-1 Chip breaker: VS Cutting depth ap: 0.3 - 2 mm Feed f: 0.1 - 0.4 mm/rev. Cutting speed vc main application: 90 - 290 m/min
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.