Shop GARANT
See all product information
Create Account
Indexable insert for turning, Trigon, WNMG, Carbide
- Mfr # 252068 HB7020
- Zoro # G009578774
product price:Â
$
8.59
/ea
Sold in multiples of 10 for
$85.90
Key Features
Insert Shape
Trigon
Insert Style
WNMG
Chip-Breaker
SM
Insert Material
Carbide
Insert Application
P
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 252068 HB7020
- Zoro #
- G009578774
- UPC #
- 4045197699633
- Country of Origin
- Japan
Dimensions
- Corner radius
- 0.4 mm
- Cutting Depth
- 0.5 mm
- Min. Cutting Depth
- 0.25 mm
- Max. Cutting Depth
- 2.75 mm
Details
- Item
- Indexable insert for turning
- Insert Shape
- Trigon
- Insert Style
- WNMG
- Chip-Breaker
- SM
- Grade
- HB7020
- Insert Material
- Carbide
- Insert Application
- P
- Application
- P
- Workpiece Material
- Carbide
- ISO Code
- WNMG 080404
- Tolerance
- M
- Feed
- 0.2-mm/rev.
- Indexable Insert Profile
- Neutral
- Number of Inserts
- 6
- Cutting Conditions
- Slightly Interrupted
- Cutting Speed
- 120 m/min
- Indexable insert profile
- neutral
- Geometry Code
- 431
Description
WN.G 080404 HB7020 Grade: HB7020 Chip breaker: SM Tolerance: M Cutting depth ap: 0.5 - 4 mm Feed f: 0.2 - 0.5 mm/rev. Cutting speed vc main application: 120 - 350 m/min
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.