Shop GARANT
See all product information
Create Account
Jobber Drill Bit Set, HSS, Uncoated, 1 to 13 mm, Case Included
- Mfr # 115160 1-13
- Zoro # G414372684
product price:
$
319.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
130 Degrees
Drill Bit Material
HSS
Finish - Machining
Uncoated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 115160 1-13
- Zoro #
- G414372684
- UPC #
- -
- Country of Origin
- South Africa
- Item
- Jobber drill
- Drill Bit Point Angle
- 130 Degrees
- Drill Bit Material
- HSS
- Finish - Machining
- Uncoated
Description
The GARANT - 115160 1-13 is a jobber drill bit constructed using high-speed steel (HSS). It features a 130-degree point angle and an uncoated finish, intended for drilling applications using the specified bit geometry and material; compatible materials are those appropriate for HSS drill bits with a 130° point angle. This drill bit has an HSS construction with a 130-degree point angle and an uncoated finish for drilling applications that do not require specialized coated finishes or alternative point angles.
Key Features:
- Material: High-Speed Steel (HSS) for general-purpose drilling.
- Point Angle: 130 degrees, specified for use with a 130-degree point angle jobber drill design.
- Finish: Uncoated, offering a standard surface without additional treatments.
- Type: Jobber drill, indicating a common length and standard design for varied drilling operations.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.