Jobber Drill Bit Set Refill, HSS-E, Uncoated, Type 1-6
- Mfr # 115300 1-6
- Zoro # G114373301
product price:Â
$
222.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
130 Degrees
Drill Bit Material
HSS E
Finish - Machining
Uncoated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 115300 1-6
- Zoro #
- G114373301
- UPC #
- -
- Country of Origin
- Austria
- Item
- Jobber drill
- Drill Bit Point Angle
- 130 Degrees
- Drill Bit Material
- HSS E
- Finish - Machining
- Uncoated
Description
The GARANT - 115300 1-6 is a jobber drill bit set made of high-speed steel with cobalt (HSS E) material. It has a 130-degree point angle for standard cutting geometry. The drill bits are uncoated, presenting a plain finish from machining. This set provides multiple drill sizes from 1 mm to 6 mm for the corresponding hole diameters.
Key Features:
- Material: HSS E (High-Speed Steel with Cobalt)
- Point Angle: 130 degrees for standard cutting geometry
- Finish: Uncoated (machined surface without additional coatings)
- Item Type: Jobber drill, indicating standard length and general-purpose drill bits
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.