Zoro Homepage

Power Tang Square Tangential Shoulder Mill, Close Pitch, with Plain Shank, 16mm Diameter, 2 Inserts

  • Mfr # 215956 16/2

  • Zoro # G916121049


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Cutting Angle
90°
Shank Dia.
16 mm
Insert Screw
219868 1 (8IP; 1.2 Nm)
Cutting Dia.
16 mm
Overall Length
90 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215956 16/2
Zoro #
G916121049
UPC #
-
Country of Origin
Sweden

Dimensions

Shank Dia.
16 mm
Cutting Dia.
16 mm
Overall Length
90 mm
Max. Cutting Depth
8 mm
Shank Size
16

Details

Cutting Angle
90°
Insert Screw
219868 1 (8IP; 1.2 Nm)
Item
End / face mill
Series
Power Tang
Shank Type
Plain Shank
Overhang
30 mm
Tool Exchange
PowerCard
Dia/No. of Cutting Edges
16 mm/2
Milling Application
Corner milling
Coolant Through
Yes
Number of Teeth
2

Description

Version: Maximum stability due to tangentially arranged inserts. High feed rate values for maximum metal removal rate due to optimum indexable insert with stability in the direction of the cutting force. Note: Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP. Tool exchange: PowerCard Cutting edgeDC: 16 mm Number of cutting edges Z: 2 maximum cutting depth ap max: 8 mm Overhang L1: 30 mm Overall length Ltot: 90 mm ShankDs h6: 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.